Zoro Homepage

Mechanics Gloves, , XL 1 PR

  • Mfr # 43-622BY/10XL

  • Zoro # G8521485


product price: $38.89
/pr

Key Features

Glove Coating Coverage
Palm
Color
Black
Cuff Style
Hook-and-Loop
Glove Materials
Polyester
ANSI/ISEA Impact Level
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43-622BY/10XL
Zoro #
G8521485
UPC #
883940345130
Country of Origin
China

Dimensions

Glove Size
XL
Size - Numeric
10

Details

Item
Mechanics Gloves
Glove Coating Coverage
Palm
Color
Black
Cuff Style
Hook-and-Loop
Glove Materials
Polyester
ANSI/ISEA Impact Level
2
Insulated
Yes
Standards
ANSI, EN 388 4X33FP, EN 511 12X
Palm Material
Polyester
Silicone-Free
No
Includes Double Palm
No
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated
Hand Protection Style
Glove
Touchscreen Compatible
No
Glove Lining Material
Polyester
Knuckle Protection Material
TPR

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Hook-and-Loop, Insulated Yes, Palm Material Polyester, Silicone-Free No, Glove Liner Material Polyester, Glove Back Material Polyester, Glove Back Color Black, Knuckle Protection Material TPR, Standards ANSI, EN 388 4X33FP, EN 511 12X, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.