Media Air Cleaner 16 in x 15 in

  • Mfr # F100F1625/U

  • Zoro # G621718428


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Application
Duct Mounted
Air Flow
1400 cfm
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F100F1625/U
Zoro #
G621718428
UPC #
085267792660
Country of Origin
United States

Dimensions

Length
16 in
Height
25 in

Details

Application
Duct Mounted
Item
Media Air Cleaner
Air Flow
1400 cfm
Material
Steel
Color
White

Description

The F100 Media Air Cleaner captures a significant amount of the airborne particles in the air circulated through the unit. Recommended as a basic minimum air quality product. Includes; cabinet, access door and MERV 11 filter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.