Media Air Cleaner 20 in. x 25 in.

  • Mfr # F100F2025/U

  • Zoro # G821718426


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Height
25 in
Length
20 in
Application
Duct Mounted
Color
White
Type
Disposable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F100F2025/U
Zoro #
G821718426
UPC #
085267941563
Country of Origin
United States

Dimensions

Height
25 in
Length
20 in

Details

Application
Duct Mounted
Item
Media Air Cleaner
Color
White
Type
Disposable
Material
Steel

Description

Filter your home's air with the efficient and affordable Honeywell Home F100 electronic air cleaner. This whole home air cleaner can capture up to 85% of microscopic particles that pass through it, like dust and smoke, plus larger contaminants such as mold spores and pet dander.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.