Media Air Cleaner, 2000 CFM, 20 H X 25 W

  • Mfr # F100F2025

  • Zoro # G4846322


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Type
Residential
Width
21 to 30 in
Height
Greater than 20 in
Depth (In.)
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F100F2025
Zoro #
G4846322
UPC #
-
Country of Origin
United States

Dimensions

Width
21 to 30 in
Height
Greater than 20 in
Depth (In.)
6 3/4 in
Duct Height (In.)
20 in
Duct Width (In.)
25 in
Height (In.)
20 3/16 in
Width (In.)
25 1/2 in
Overall Height
20 in
Overall Width
25 in
Overall Depth
6 3/4 in
Overall Dimensions - H x W x D
20-3/16 in x 25-1/2 in x 6-3/4 in
Compatible HVAC System Size
5 ton
Duct Insertion Length
7 in
For Duct Cut-Out Height
20 in
For Duct Cut-Out Width
25 in

Details

Item
Duct Mount Air Cleaner
Color
Blue
Type
Residential
Agency Compliance
UL Listed
Air Flow (CFM)
2000
Mount
Duct
Housing Color
Blue
Standards
Class 2, UL, UL 900
Air Flow @ 300 fpm
2,000 cfm
Filter Efficiency
96 %
Housing Finish
Zinc Coated
Filters Out
Dust, Auto Emissions
Primary Filter Performance Rating
MERV 11
Air Cleaning Method
Particulate Filtration
Air Cleaning Technology
Particulate Filtration
Filters Down To
0.3 micron
Maximum Air Flow Capacity
2000 cfm
Install Angle
Standard Angle

Description

Duct Mount Air Cleaner, Install Angle Standard Angle, Compatible HVAC System Size 5 ton, Maximum Air Flow Capacity 2000 cfm, Filter Efficiency 96 Percent, Filters Down To 0.3 micron, Primary Filter Performance Rating MERV 11, Overall Depth 6 3/4 in, Overall Height 20 in, Overall Width 25 in, Air Cleaning Method Particulate Filtration, Filters Out Dust, Auto Emissions, For Duct Cut-Out Height 20 in, For Duct Cut-Out Width 25 in, Duct Insertion Length 7 in, Mounting Location Duct

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.