Zoro Homepage

Medline Eyesaline Eyewash Solution Refill, 32 fl oz, 12PK

  • Mfr # SPV3204550

  • Zoro # G915140126


product price: $484.99
/pk 12, $40.42/ea
Free Shipping & Returns

Key Features

Color
No Color
Width
11 in
Length
14.6 in
Depth
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPV3204550
Zoro #
G915140126
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Length
14.6 in
Depth
9.3 in

Details

Color
No Color

Description

Eyewash refill contains Eyesaline, a preserved and buffered saline solution physiologically balanced to the pH and salinity of human tears. While not intended to replace primary eyewash equipment, it is an important supplement for immediate treatment before the injured person is able to reach primary eyewash equipment. It features an extended-flow nozzle and integral gripping surface for convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.