2NC Magnetically Actuated Safety Interlock Switch (Discontinued)
- Mfr # FF6-20-AC-03
- Zoro # G4188764
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF6-20-AC-03
Zoro #
G4188764
UPC #
-
Country of Origin
United Kingdom
Dimensions
Switch Width
0.75 in
Actuator Width
0.75 in
Switch Depth
0.75 in
Actuator Height
3.25 in
Switch Height
3.25 in
Cable Length
9.8 ft
Actuator Depth
0.75 in
Details
Item
Magnetically Actuated Safety Interlock Switch
Includes
Actuator
Operating Temp. Range
14 Degrees to 131 Degrees F
Description/Special Features
Red ABS Resin Filled; M12 Quick Disconnect, Vibration 50Hz to 100Hz; Shock 10G
Standards
CE, cULus
Termination Type
Bare Wire
IP Rating
67
Contact Form
2NC
Off Sensing Distance
1.18 in
Body Material
ABS
On Sensing Distance
0.4 in
AC Contact Rating
2A @ 230V
Series
FF6
Description
Magnetically Actuated Safety Interlock Switch, Series FF6, Switch Width 0.75 in, Switch Height 3.25 in, Switch Depth 0.75 in, Contact Form 2NC, AC Contact Rating 2A @ 230V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 9.8 ft, IP Rating 67, Actuator Width 0.75 in, Actuator Height 3.25 in, Actuator Depth 0.75 in, On Sensing Distance 0.4 in, Off Sensing Distance 1.18 in, Body Material ABS
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.