Zoro Homepage
This item is Discontinued.
Honeywell Micro Switch Cable Pull Switch, 10A, Dobl, 2NC/2NO, 24VDC 2CPSA1A3A

Cable Pull Switch, 10A, Dobl, 2NC/2NO, 24VDC (Discontinued)

  • Mfr # 2CPSA1A3A
  • Zoro # G4145644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CPSA1A3A
Zoro #
G4145644
UPC #
-
Country of Origin
United States

Dimensions

Width
9.63 in
Depth
3.66 in
Length
9.63 in
Length (Straight Wireway)
9.63 in
Overall Depth
3.66 in

Details

Item
Emergency Cable Pull Switch
Switch Function
Maintained
Mounting Style
Double End
AC Contact Rating
0.05A @ 250V AC
Contact Form
2NO/2NC
Reset
Rotary Knob
Max. Cable Span
250 ft
Operating Force
3 to 5 lb
NEMA Rating
1, 12, 13, 4
Indicator
24V DC LED Cluster
Switching Ability
Single Cable
DC Contact Rating
2.5A @ 24V DC
Thermal Amperage
10 A
IP Rating
IP67
Min. Current
10uA to 50mA
Cable Connection Location
Right
Standards
CE, CSA, EN-60947-5-1, EN60947-1, EN60947-5-5, Low Voltage Directive 73/23/EEC, as Amended By Directive 93/68/EEC, Machinery Directive 98/37/EEC Only as the Directives Relate to the Components Being Used in a Safety Function, SIL 3 Capable, UL Listed
Wiring Entry
1/2 in NPT
For Use With
Microswitch CPS Accessories
Case Material
Zinc Die Cast
Action
Maintained
Cable Span - Maximum
250 ft
Thermal Current
10 A
NEMA Enclosure Rating
1, 12, 13, 4

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 0.05A @ 250V AC, Contact Form 2NO/2NC, Rotary Knob Reset, Max. Cable Span 250 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 12, 13, 4, Indicator 24V DC LED Cluster, Cable Connection Location Right, Thermal Amperage 10 A, Length 9.63 in, Width 9.63 in, Depth 3.66 in, Switching Ability Single Cable, DC Contact Rating 2.5A @ 24V DC, Min. Current 10uA to 50mA, Case Material Zinc Die Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.