Zoro Homepage
This item is Discontinued.
Honeywell Micro Switch Cable Pull Switch, Double, 2NC/2NO, 120VAC 2CPSA2A1B

Cable Pull Switch, Double, 2NC/2NO, 120VAC (Discontinued)

  • Mfr # 2CPSA2A1B
  • Zoro # G4186777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CPSA2A1B
Zoro #
G4186777
UPC #
-
Country of Origin
United States

Dimensions

Depth
3.66 in
Length
12.75 in
Width
12.75 in
Length (Straight Wireway)
12.75 in
Overall Depth
3.66 in

Description

Emergency Cable Pull Switch, Switch Function Maintained, Mounting Style Double End, AC Contact Rating 0.05A @ 250V AC, Contact Form 2NO/2NC, Rotary Knob Reset, Max. Cable Span 500 ft, Operating Force 3 to 5 lb, NEMA Rating 1, 12, 13, 4, Indicator 120V AC LED Cluster, Cable Connection Location Left and Right, Thermal Amperage 10 A, Length 12.75 in, Width 12.75 in, Depth 3.66 in, Switching Ability Dual Cable, DC Contact Rating 2.5A @ 24V DC, Min. Current 10uA to 50mA, Case Material Zinc Die Cast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.