Zoro Homepage
This item is Discontinued.
Honeywell Micro Switch Emergency Stop Push Button, 22 mm, 1NO/1NC, Black 50070974-004-01

Emergency Stop Push Button, 22 mm, 1NO/1NC, Black (Discontinued)

  • Mfr # 50070974-004-01
  • Zoro # G4684495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50070974-004-01
Zoro #
G4684495
UPC #
-
Country of Origin
Mexico

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm

Details

Action
Maintained Push / Maintained Pull
Head Material
Acetyl
Type of Operator
25mm Mushroom Head
Contact Form
1NO/1NC
Color
Black
Bezel
Glass Filled Nylon
Number of Operators
1
Item
Emergency Stop Push Button
Contact Rating
10A @ 24V DC, 20A @ 12 to 14V DC
Bezel Material
Glass Filled Nylon
Basic Material
Plastic
IP Rating
IP67
Material
Plastic
Terminal Connection
Screw Clamp
Product Type
Emergency Stop Push Buttons
Head Color
Black
Operator Material
Plastic
Push Button Style
Mushroom Head

Description

Emergency Stop Push Button, 22 mm, Maintained Push / Maintained Pull Action, 25mm Mushroom Head Type of Operator, Head Material Acetyl, Contact Form 1NO/1NC, Bezel Glass Filled Nylon, Color Black, Contact Rating 10A @ 24V DC, 20A @ 12 to 14V DC, Number of Operators 1, IP Rating IP67, Legend Not Applicable, Terminal Connection Screw Clamp, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.