Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSXA46B
Zoro #
G3995731
UPC #
-
Country of Origin
United States
Dimensions
Actuator Length
1.48 in
Height
6.07 in
Depth
2.84 in
Conduit Size
1/2 in NPT
Width
1.75 in
Description
Explosion Proof Safety Interlock Switch, Plunger, Contact Form 3NC/1NO, Positive Break, Slow Acting, Break Before Make, Silver Contacts, Actuator Length 1.48 in, Connection Type Screw Terminals, AC Contact Rating 10 A @ 600V, Series GSX, DC Contact Rating 10A @ 250V, Height 6.07 in, Width 1.75 in, Depth 2.84 in, NEMA Rating 1, 3, 4, 12, 13, IP Rating 67, Operating Temp. Range -40 Degrees to 158 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc Die-Cast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.