Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GSXA46C
Zoro #
G4207226
UPC #
-
Country of Origin
United States
Dimensions
Actuator Length
1.99 in
Height
6.07 in
Width
1.75 in
Depth
2.84 in
Conduit Size
1/2 in NPT
Roller Width
0.19"
Roller Dia.
0.50"
Description
Explosion Proof Safety Interlock Switch, Plunger, Roller, Contact Form 3NC/1NO, Positive Break, Slow Acting, Break Before Make, Silver Contacts, Actuator Length 1.99 in, Connection Type Screw Terminals, AC Contact Rating 10 A @ 600 V, Series GSX, DC Contact Rating 10 A @ 250 V, Height 6.07 in, Width 1.75 in, Depth 2.84 in, NEMA Rating 1, 3, 4, 12, 13, IP Rating IP67, Operating Temp. Range -40 Degrees to 158 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.