Explosion Proof Limit Switch, Roller Lever, Rotary, 1NC/1NO, 15A at 600V AC, Actuator Location: Top

  • Mfr # EX-AR16
  • Zoro # G4211925
product price: 
$
585.99
/ea
Sold in multiples of 5 for $2,929.95
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX-AR16
Zoro #
G4211925
UPC #
-
Country of Origin
United States

Dimensions

Actuator Length - Limit Switch
1.5 in
Height
2.56"
Roller Dia.
0.75 in
Actuator Length
1.5 in
Body Height - Limit Switch
2.56 in
Roller Width
0.31 in
Body Depth - Limit Switch
2.02 in
Width
2.78 in
Body Width - Limit Switch
2.78 in
Depth
2.02"
Body Height
2.56 in
Body Width
2.78 in
Roller Diameter
0.75 in
Body Depth
2.02 in
Arm Length - Maximum
1.5 in

Details

Item
Explosion Proof Limit Switch
Basic Actuator Style - Limit Switch
Rotary
Actuator Style - Limit Switch
Roller Lever, Rotary
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Top
AC Contact Rating - Limit Switch
15A at 600V
DC Contact Rating - Limit Switch
0.25A at 250V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Wiring Entry
1/2"-14 NPT
Actuator Location
Side
Amps
15 Ind./0.5 Res./0.25 Res.
Roller Material
Bronze
Mounting Hole - Limit Switch
(2) 10-32 Thread
AC Contact Rating
15 A @ 600 V
Certification
ATEX, IEC Ex, Div. 1, & 2, Class I, Groups C, & D; Div. 1 & 2, Class II, Groups, E, F, & G; II 2 G, EEx d IIB + H2 T6
Mounting Hole Spacing - Limit Switch
2.06 in
Arm Material
Steel
Operating Temp. Range
-40 Degrees to 160 Degrees F
Voltage Rating
120V AC, 250V AC, 480V AC, 120V DC, 250V DC
Mounting Hole Pattern - Limit Switch
2 Hole Horizontal
NEMA Rating
1, 7
Electrical Connection
Screw Terminals
Boot Sealed Actuator - Limit Switch
No
Standards
ATEX, CE, CSA, IEC Ex. INMETRO, UL Listed
Boot Sealed Actuator (Limit Switch)
No
DC Contact Rating
0.25 A @ 250 V
Basic Actuator Style (Limit Switch)
Rotary
Actuator Style (Limit Switch)
Rotary, Roller Lever
Stem Thread - Limit Switch
No Stem
Body Style (Limit Switch)
Miniature
Contact Form - Limit Switch
1NC/1NO
Limit Switch Style
Explosion Proof Limit Switch
Number of Poles
1
Operating Force
2 oz
Series
EX
Actuator Location (Limit Switch)
Top
Actuator Style
Roller-Lever Arm
Movement
CCW, CW
Contact Form
1NO/1NC
Travel
Differential Travel N/A, Maximum Pretravel N/A, Minimum Over Travel N/A
Body Material
Aluminum
Differential Travel
0.25 Degrees
Type
Explosion-Proof Limit Switch
Rating - NEMA
NEMA 1,7,9
Connection
1/2 in. - 14 NPT
Electrical Rating - VAC/DC
15A 480VAC, 0.25A 250VDC
Operating Temperature
-40 to 160 Degree F (-40 to 71 Degree C)
Head/Operator
Side Rotary, Roller Lever
Head Action
Spring Return, Standard
Travel Direction
CCW
Listings - Hazardous
Class 1 Div 1, B,C,D, Class 2 Div 1, E,F,G
Current Rating - nominal
15A
Contacts
SPDT 1-NO 1-NC
Operator Configuration
Standard
Directional Movement
CCW/CW
Boot Sealed Actuator
No Boot Included
Body Configuration
Non Plug-In
Mounting Hole Horizontal Center to Center Distance
52 mm
Number of Mounting Holes
2
Operating Force - Minimum
0.556 N
Pretravel
8 Degrees
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Force - Maximum
2 ozf
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G
Overtravel
90 Degrees
Mounting Style
Surface
NEMA Enclosure Rating
1, 7, 9
Switch Structure
SPDT
Over Travel - Rotary
90 Degrees
Differential Travel - Rotary
0.25 Degrees
Pre-Travel - Rotary
8 Degrees

Description

Limit Switch, Actuator Style - Limit Switch Roller Lever, Rotary, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 15A @ 600V, DC Contact Rating - Limit Switch 0.25A @ 250V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.5 in, Body Height - Limit Switch 2.56 in, Body Width - Limit Switch 2.78 in, Body Depth - Limit Switch 2.02 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 7, Mounting - Limit Switch Surface

Ratings & reviews