Zoro Homepage

Limit Switch, 2NC/2NO, Explosion-Proof

  • Mfr # LSXYAB4L

  • Zoro # G5561407


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

For Use With
Universal
Fits Brand
Multiple
Input Voltage
250V DC, 600V AC
Product Type
Limit Control
Overall Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSXYAB4L
Zoro #
G5561407
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/4 in

Details

Item
Limit Switch
For Use With
Universal
Fits Brand
Multiple
Input Voltage
250V DC, 600V AC
Product Type
Limit Control
Maximum Operating Temperature
185 Degrees F
Tip Style
Snap-Fit
Weight
1.9 lb
Contact Form
DPDT
Minimum Operating Temperature
-67 Degrees F
Contact Rating (DC)
10 A @ 250 V
Standards
REACH, RoHS, SVHC
NEMA Rating
1, 3, 4, 6, 7, 13
Contact Rating (AC)
10 A @ 600 V
Application
Limit Control

Description

Limit Switch, Application Limit Control, Contact Form DPDT, Input Voltage 250V DC, 600V AC, Overall Width 3/4 in, Product Type Limit Control, Contact Rating (DC) 10 A @ 250 V, Standards REACH, RoHS, SVHC, Contact Rating (AC) 10 A @ 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.