Mounting Bracket, Carbon Steel (Discontinued)
- Mfr # CPS-BRACKET
- Zoro # G4115641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPS-BRACKET
Zoro #
G4115641
UPC #
-
Country of Origin
United States
Dimensions
Length
4.5 in, 5.25 in
Length (Straight Wireway)
4.5 in, 5.25 in
Details
Item
Mounting Bracket
Material
Steel
For Use With
Mfr. No. 1CPS or 2CPS Series Limit Switch
Accessory Type
Mounting Bracket
Compatible with Series
1CPS, 2CPS
Compatible Product Type
Limit Switch
Description
Mounting Bracket, L-shaped Mounting Bracket Made From Low Carbon Steel With Black Powder Coat Finish. Measures 6-1/5 In. Wide With Extensions 4-1/2 In. And 5-1/4 In. Long, For Use With 1CPS or 2CPS Series Limit Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.