Zoro Homepage
This item is Discontinued.
Honeywell Micro Switch Safety Interlock Switch 2NC/1NO Magnetically Actuated FF5-21-DC-10-SS

Safety Interlock Switch 2NC/1NO Magnetically Actuated (Discontinued)

  • Mfr # FF5-21-DC-10-SS
  • Zoro # G4050121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF5-21-DC-10-SS
Zoro #
G4050121
UPC #
-
Country of Origin
United Kingdom

Dimensions

Switch Width
0.53 in
Actuator Height
1.14 in
Switch Height
1.14 in
Switch Depth
2.04 in
Cable Length
32.8 ft
Actuator Depth
2.08 in
Actuator Width
0.53 in
Overall Height
1.14 in
Overall Depth
2.08 in
Overall Width
0.53 in

Description

Magnetically Actuated Safety Interlock Switch, Series FF5, Switch Width 0.53 in, Switch Height 1.14 in, Switch Depth 2.04 in, Contact Form 1NO/2NC, DC Contact Rating 0.3 A @ 24 V, Operating Temp. Range 14 Degrees to 131 Degrees F, Termination Type Bare Wire, Cable Length 32.8 ft, IP Rating IP67, Actuator Width 0.53 in, Actuator Height 1.14 in, Actuator Depth 2.08 in, On Sensing Distance 0.24 in, Off Sensing Distance 0.67 in, Body Material Stainless Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.