This item is Discontinued.

Honeywell Micro Switch 2NC/2NO Safety Interlock Switch Nema 1, 4, 12, 13 GSAA20A5A

2NC/2NO Safety Interlock Switch Nema 1, 4, 12, 13 (Discontinued)

  • Mfr # GSAA20A5A
  • Zoro # G4048274
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GSAA20A5A
Zoro #
G4048274
UPC #
-
Country of Origin
United States

Dimensions

Height
3.23 in
Conduit Size
1/2 in NPT
Actuator Length
1.5 in
Width
1.65 in
Depth
1.65 in

Details

Item
Safety Interlock Switch
Standards
CE, CSA, Sil 3 Capable, UL
Connection Type
1/2 in NPT Conduit
Body Material
Zinc Die Cast
NEMA Rating
1, 12, 13, 4
DC Contact Rating
100mA to 10A @ 250V
AC Contact Rating
100mA to 10A @ 600V
Contact Form
2NO/2NC, Direct Opening, Double Pole, Snap Action
Operating Force
2.9 in-lb Max
Pre-travel
26 Degrees
Style
Side Rotary with Fixed Offset Lever
Operating Temp. Range
-13 Degrees to 185 Degrees F
Movement
Rotation
Differential Travel
12 Degrees
Description/Special Features
Nylon Roller 0.75 in x 0.25 in, EN50041 Body Type, Non Plug-In, Shock 50G per IEC 68-2-27, Vibration 10G per IEC 68-2-26, Expected Mechanical Life 15 Million Operations, FP, OP, OT, PT All to EN50041, Levers May be Attached to the Shaft at 90 Degrees Increments, They May Also be Attached, But Not Keyed, Anywhere on the Shaft
Series
GSA
Rotation
CW/CCW
Positive Travel
55 Degrees
Over Travel
85 Degrees
Contact Material
Silver
IP Rating
67

Description

Safety Interlock Switch, Side Rotary with Fixed Offset Lever, Contact Form 2NO/2NC, Direct Opening, Double Pole, Snap Action, Actuator Length 1.5 in, Connection Type 1/2 in NPT Conduit, AC Contact Rating 100mA to 10A @ 600V, Series GSA, DC Contact Rating 100mA to 10A @ 250V, Height 3.23 in, Width 1.65 in, Depth 1.65 in, NEMA Rating 1, 12, 13, 4, IP Rating 67, Operating Temp. Range -13 Degrees to 185 Degrees F, Contact Material Silver, Conduit Size 1/2 in NPT, Body Material Zinc Die-Cast

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.