Zoro Homepage

MicroRAE Multi-Gas Detector, IP65, Audible, Vibrating, Visual, LCD, 12 hr Battery Life

  • Mfr # MBB3-A1C112E-410

  • Zoro # G3944033


product price: $6,389.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBB3-A1C112E-410
Zoro #
G3944033
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3 in
Width
2 1/2 in
Overall Depth
1.25 in
Overall Width
2.5 in
Overall Height
3 in

Details

Item
Multi-Gas Detector
Gas Detected
Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
12 hr
Operating Temp. Range
-4 Degrees to 122 Degrees F
Standards
ATEX, CSA Certified, IECEX, UL Listed
Sensor Range
0 to 100 ppm
IP Rating
IP65
Series
MicroRAE
Display Screen Type
LCD
Chemical Formula
CO, H2S, O2
PID Ionization Energy Level
10.6 eV
Housing Color
Black
Features
Customizable, Fully Automatic Bump Testing/Calibration, Man Down Alarm, Real Time Remote Wireless Notification
Includes
(3) Spare External Filters, AC Adapter, Alkaline Battery Adapter, Belt Clip, Calibration Adapter, Hex Tool, PC Communication Adapter/Cable, Protective Red Rubber Boot, Travel Charger
Resolution
Carbon Monoxide 1 ppm, Combustible 1% LEL, Hydrogen Sulfide 0.1 ppm, Oxygen 0.1% vol
Power Source
Battery
Display Type
Digital
Temperature Code
T4
Includes Batteries
Yes
Number of Gases Detected
5
Operating Temperature - Maximum
122 Degrees F
Battery Chemistry
Lithium Ion
Includes Charger
Yes
Sub-Brand
RAE Systems
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D
Measurement Range
Carbon Monoxide (0 to 500 ppm), Combustible (0 to 100% LEL), Hydrogen Sulfide (0 to 100 ppm), Oxygen (0 to 30% Vol.)
Alarm Setting Adjustment
Adjustable Alarm Setting
Alert Type
Light, Sound, Vibration
Communication Protocol
Bluetooth, Wi-Fi

Description

Multi-Gas Detector, Product Type Multi-Gas Detector, Display Screen Type LCD, Housing Color Black, Gas Detected Carbon Monoxide, Combustible, Hydrogen Sulfide, Oxygen, Communication Protocol Bluetooth, Wi-Fi, Series MicroRAE, Sub-Brand RAE Systems, Temperature Code T4, Alarm Setting Adjustable, Battery Life 12 hr

Restrictions

WARNING: This product can expose you to chemicals including Chlorinated paraffins, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.