Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Microswitch - 15A, 250VDC, Large Snap-Action, BZ Series Basic Switch

  • Mfr # BZ-2RQ68

  • Zoro # G115283357


product price: $61.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZ-2RQ68
Zoro #
G115283357
UPC #
-
Country of Origin
Unknown

Description

The Honeywell Microswitch, Standard, 15 A, 250 VDC is a specialty switch rated for operation within specified parameters. Part of the MICRO SWITCH BZ/BA/BM/BE/6AS/WZ/YZ/WA/YA Series, this large snap-action switch incorporates design elements to support specific application requirements. Manufactured using advanced processes and quality controls, it is suitable for use in applications requiring on/off control or presence/absence detection.

Key features:

  • Rated for 15 A at 250 VDC
  • Large snap-action mechanism provides consistent actuation
  • Sensitive differential travel supports applications requiring precise switching points
  • Configurable options available within the series to accommodate various interface requirements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.