2-Ft. Length, 1 2-In. D-Ring And 1 3-In. D-Ring, Green 8183/2Ftgn

  • Mfr # 8183/2FTGN

  • Zoro # G0619906


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
400 lb
Includes
2 in Forged D-Ring Which Slips Through A 3 in D-Ring
Standards
ANSI, CSA, OSHA
Length
Cross Arm Strap
Tensile Strength
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8183/2FTGN
Zoro #
G0619906
UPC #
-
Country of Origin
United States

Dimensions

Length
Cross Arm Strap
Width
2 in
Overall Length
2 ft
Ring Diameter
2 in

Details

Item
Cross Arm Strap
Weight Capacity
400 lb
Includes
2 in Forged D-Ring Which Slips Through A 3 in D-Ring
Standards
ANSI, CSA, OSHA
Tensile Strength
5,000 lb
Installation
Cross Arm Strap
Wear Pad
No
Pass-Through End
D-Ring
Workers per System
1
D-Ring Material
Steel
Anchor Material
Polyester
Attachment Point
D-Ring
Tie-Off Connector
D-Ring

Description

Cross Arm Strap, Weight Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.