This item is Discontinued.

No Product Image Available

9In Fullfloating Belt Leather Back 19 D (Discontinued)

  • Mfr # 88N-1/D19
  • Zoro # G2501159
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88N-1/D19
Zoro #
G2501159
UPC #
612230167233
Country of Origin
United States

Dimensions

Fits Waist Sizes
33 in to 43 in
Maximum Waist Size
43 in
Minimum Waist Size
33 in

Details

Item
Lineman Belt
Weight Capacity
310 lb
Standards
ANSI A10.32, OSHA 1926.159, 1926.959, 1926.502 (d), CSA Z259.3
Includes Padding
Yes
D-Ring Style
Full Floating
Number of D-Rings
4
Features
D-Saddle, Waist Strap
Hardware Material
Steel
Belt Material
Leather

Description

Lineman Belt, Minimum Waist Size 33 in, Size 19D, Buckle Type Tongue, Belt Material Leather, Color Black, Brown, Includes Padding Yes, Maximum Waist Size 43 in, Weight Capacity 310 lb, Number of D-Rings 4, D-Ring Style Full Floating, Features D-Saddle, Waist Strap, Hardware Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.