Adapter, Yellow, Manual, Aluminum
Mfr # DH-16/
Zoro # G102751296
product price: $1,359.99
/ea
Free Shipping & Returns
Key Features
For Use With
Vehicle Hitch Mount Sleeve
Length
17 1/2 in
Winch Housing Material
Aluminum
Color
Yellow
Confined Space Component
Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH-16/
Zoro #
G102751296
UPC #
612230122065
Country of Origin
United States
Dimensions
Length
17 1/2 in
Height
9 3/8 in
Width
9 1/4 in
Details
For Use With
Vehicle Hitch Mount Sleeve
Item
Adapter
Winch Housing Material
Aluminum
Color
Yellow
Confined Space Component
Base
Rated For Lifting
Personnel, Materials
Series
DuraHoist
Standards
ANSI, CSA, OSHA
Winch Weight Capacity
5,000 lb
Operation Mode
Manual
Includes
Confined Space Entry, Positioning and Personnel/Material Handling, Rescue
Finish
Zinc Plated
Material
Aluminum
Description
Adapter, Length 17 1/2 in, Color Yellow, Confined Space Component Base, Width 9 1/4 in, Material Aluminum, For Use With Vehicle Hitch Mount Sleeve, Height 9 3/8 in, Tensile Strength Not Applicable, Finish Zinc Plated, Series DuraHoist, Standards ANSI, CSA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.