Zoro Homepage

AirCore, Harness, Quick-Connect Buckle, Green

  • Mfr # AC-QC/UGN

  • Zoro # G808621077


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Harness Size
L/XL
Color
Green
D Ring Material
Polyester Web
Leg Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-QC/UGN
Zoro #
G808621077
UPC #
612230198121
Country of Origin
Mexico

Dimensions

Harness Size
L/XL

Details

Item
Climbing Harness
Harness Style
Vest
Color
Green
D Ring Material
Polyester Web
Leg Strap Buckles
Quick-Connect
D-Ring Locations
Back
Webbing Material
DuraFlex stretchable webbing
Chest Strap Buckles
Quick-Connect
Standards
OSHA and ANSI
Weight Capacity
400 lbs

Description

Unique breathable, open-core padding technology provides optimal airflow and reduces heat and moisture build-up. Lightweight materials and components are selected to reduce fatigue for all-day endurance and increased productivity. Patented DuraFlex stretchable webbing provides greater flexibility, mobility and increased comfort. Contoured ergonomic padding design minimizes contact around a worker's neck, lower back and inner thighs to reduce chafing and irritation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.