Anchor Strap, 3 ft Length, 310 lb Weigth Capacity, Polyester Anchor, 5,000 lb Tensile Strength
Mfr # 8185C/3FTGN
Zoro # G202017025
product price:Â $55.79
/eaKey Features
Standards
ANSI A10.32, ANSI Z359-2007, OSHA 1910.66, OSHA 1926.502
Length
3 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8185C/3FTGN
Zoro #
G202017025
UPC #
612230005443
Country of Origin
United States
Dimensions
Length
3 ft
Width
1 3/4 in
Lifeline Length
22 in
Overall Length
3 ft
Details
Item
Anchor Strap
Standards
ANSI A10.32, ANSI Z359-2007, OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
Webbed Loop
Workers per System
1
Includes
Disposable Concrete Anchor Strap
Visual Load Indicator
No
Series
Miller
Includes Extension Post
No
Brand and Series
Honeywell Miller
Lifeline Material
Polyester
Anchor Installation
Reusable
ANSI Standards Met
ANSI A10.32, ANSI Z359-2007
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Material
Polyester
Description
Anchor Strap, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 310 lb, Anchor Material Polyester, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Webbed Loop, Overall Length 3 ft, Width 1 3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI A10.32, ANSI Z359-2007, ASTM Standards Met ASTM 50, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Series Miller, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.