This item is Discontinued.

Miller Arc-Flash Rated Full Body Harness, S/M, Kevlar(R)/Nomex(R) 850KQC-58/S/MBK

Arc-Flash Rated Full Body Harness, S/M, Kevlar(R)/Nomex(R) (Discontinued)

  • Mfr # 850KQC-58/S/MBK
  • Zoro # G1386080
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
850KQC-58/S/MBK
Zoro #
G1386080
UPC #
612230140595
Country of Origin
United States

Dimensions

Color and Size
Black - S/M

Details

Item
Arc-Flash Rated Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI A10.32, ANSI Z359.11, ASTM F887-13 Type A, CSA Z259.10A, P, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Kevlar(R)/Nomex(R)
Series
DuraLite
Includes Padding
No
Hardware Material
Steel
Features
Leather Insulators; Pull-Down Adjustment; Web Back D-Ring
Harness D-Ring Material
Steel
With Belt
No
Torso Adjustment
Friction
Harness Color
Black
Padding Location
No Padding
Webbing Coating
Uncoated
RFID Equipped
Yes
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Specialty Working Conditions
Arc Flash
Other Standards
CSA

Description

Designed to meet the challenges of harsh working environments.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.