Revolution(R) Arc-Flash Rated Full Body Harness, S/M, 400 lb., Quick-Connect Chest/

  • Mfr # RKNARFD-QC/S/MBK

  • Zoro # G1393281


product price:  $989.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKNARFD-QC/S/MBK
Zoro #
G1393281
UPC #
612230149673
Country of Origin
United States

Dimensions

Color and Size
Black - S/M

Details

Item
Arc-Flash Rated Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
400 lb.
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI A10.32, ANSI Z359.11, ASTM F887-05, CSA Z259.10, OSHA 1910.66, OSHA 1926.502(d)
Webbing Material
Kevlar(R)/Nomex(R)
Series
Revolution(R)
Includes Padding
Yes
Harness D-Ring Material
Steel
Hardware Material
Steel
Features
10,000 lb Tensile Strength Webbing with Permanent Fire Retardant (FR) Properties, Kevlar/Nomex Miller DualTech Webbing
With Belt
No
Webbing Coating
Uncoated
Torso Adjustment
Cam
RFID Equipped
Yes
Harness Color
Black
Padding Location
Back
Safety Features
Rescue Loop
Other Standards
CSA
ANSI Standards Met
ANSI
OSHA Standards Met
OSHA
Industry
General Industry
Specialty Working Conditions
Arc Flash

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Rescue Loop, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Steel, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 400 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped Yes, Industry General Industry, ANSI Standards Met ANSI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products