Honeywell Miller Arc Flash Rated Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, Steel, 1 Leg(s)

  • Mfr # 913K-Z7/6FTBK

  • Zoro # G0619090


product price:  $231.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13, ASTM F887-05, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913K-Z7/6FTBK
Zoro #
G0619090
UPC #
612230154370
Country of Origin
United States

Dimensions

Length
6 ft.
Extended Fall Length
4 ft.
Strap Width
1-3/4"
Cable Dia.
1-3/4"
Adjustable Length
No
Harness Connection Gate Opening Size
3/4"
Max. Working Length
6 ft.
Maximum Extended Fall Length
6 ft
Maximum Working Length
6 ft

Details

Item
Arc Flash Rated Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13, ASTM F887-05, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Honeywell Miller
Anchorage End Connection
Steel Snap Hook
Max. Working Load
310 lb.
Hardware Material
Steel
Locking Anchorage Connection Hook Type
Snap
Harness Hook Gate Opening
3/4"
Shock Absorbing Lanyard Type
Arc Flash
Includes
Instruction Manual
Anchorage Hook Type
Snap Hook
Tensile Strength
5000 lb.
Visual Load Indicator
Yes
For Use With
Full Body Harness
Locking Harness Connection Hook Type
Snap
Harness Hook Type
Snap Hook
Anchorage Hook Gate Opening
3/4"
RFID Equipped
No
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
Includes Rescue Ring
No
Shock-Absorbing Lanyard Material
Kevlar
Shock Absorbing Type
Shock Pack
ANSI Standards Met
ANSI
Specialty Working Conditions
Arc-Flash Rated
OSHA Standards Met
OSHA
Lifeline Material
Kevlar®

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Kevlar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.