Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manyard(TM) II Arc Flash Rated Shock Absorbing Lanyard, 6 ft. Length, Web Loop, Kevlar(R), 1 Leg(s)

  • Mfr # 233MK-Z7/6FTBK

  • Zoro # G0480509


product price: $233.94
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13, ASTM F887-05, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Web Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
233MK-Z7/6FTBK
Zoro #
G0480509
UPC #
612230164546
Country of Origin
United States

Dimensions

Length
6 ft.
Strap Width
1-3/4"
Cable Dia.
1-3/4"
Extended Fall Length
4 ft.
Adjustable Length
No
Max. Working Length
6 ft.
Maximum Working Length
6 ft
Maximum Extended Fall Length
6 ft

Details

Item
Arc Flash Rated Shock Absorbing Lanyard
Weight Capacity
310 lb.
Color
Black
Standards
ANSI Z359.13, ASTM F887-05, OSHA 1910.66, OSHA 1926.502
Harness End Connection
Web Loop
Harness End Connection Material
Kevlar(R)
Number of Legs
1
Series
Manyard(TM) II
Anchorage End Connection
Steel Snap Hook
Tensile Strength
5000 lb.
Locking Harness Connection Hook Type
Snap
Harness Hook Gate Opening
3/4"
Visual Load Indicator
Yes
Harness Hook Type
Snap Hook
Anchorage Hook Type
Snap Hook
Hardware Material
Steel
Locking Anchorage Connection Hook Type
Snap
Shock Absorbing Lanyard Type
Arc Flash, Stretchable
For Use With
Full Body Harness
Max. Working Load
310 lb.
Anchorage Hook Gate Opening
3/4"
Includes
Instruction Manual
Shock Absorbing Type
Tubular Webbing
Anchorage End Connection Material
Steel
Includes Rescue Ring
No
RFID Equipped
No
Shock-Absorbing Lanyard Material
Polyester
Anchorage End Connection Type
Snap Hook
Number of Rescue Rings
0
ANSI Standards Met
ANSI Z359.13
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Specialty Working Conditions
Arc-Flash Rated
Lifeline Material
Kevlar®
Products By Industry
Electrical

Description

Shock-Absorbing Lanyard, Specialty Working Conditions Arc-Flash Rated, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Web Loop, Anchorage End Connection Material Steel, Harness End Connection Material Kevlar, Maximum Working Length 6 ft, Lanyard Material Kevlar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.