Shop HONEYWELL MILLER
See all product information
Create Account
Arc Flash Rated Shock Absorbing Lanyard, 6 ft. Length, Snap Hook, 2 Leg(s), 310 lb. Weight Capacity
- Mfr # 8798KB/6FTBK
- Zoro # G1399119
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
310 lb.
Color
Black
Harness End Connection
Snap Hook
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8798KB/6FTBK
- Zoro #
- G1399119
- UPC #
- 612230143480
- Country of Origin
- United States
Dimensions
- Length
- 6 ft.
Details
- Item
- Arc Flash Rated Shock Absorbing Lanyard
- Weight Capacity
- 310 lb.
- Color
- Black
- Harness End Connection
- Snap Hook
- Number of Legs
- 2
- Anchorage End Connection
- Snap Hook
- For Use With
- Full Body Harness
- Tensile Strength
- 5000 lb.
- Number of Rescue Rings
- 0
Description
Two-Legged 6FT Kevlar(R) Lanyard - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.