Zoro Homepage

BackBiter Tie-Back Lanyard, 6-ft.

  • Mfr # 8798B/6FTGN

  • Zoro # G208610787


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Length
72 in
Color
Green
Harness End Connection
Locking Snap Hook
Number of Legs
2, 1
Anchorage End Connection
Locking 5K Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8798B/6FTGN
Zoro #
G208610787
UPC #
612230026615
Country of Origin
Mexico

Dimensions

Length
72 in

Details

Color
Green
Harness End Connection
Locking Snap Hook
Number of Legs
2, 1
Anchorage End Connection
Locking 5K Snap Hook
Lifeline Material
Polyester

Description

Designed for tie-back use
  • The innovative Miller BackBiter Tie-Back Lanyard with a 5K Snap Hook was designed from top to bottom for tie-back use
  • The webbing and snap hooks of regular lanyards are not designed to withstand the rigors of tying back
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.