This item is Discontinued.

Miller Body Belt, Includes Padding: No Size M 6414N/MBK

Body Belt, Includes Padding: No Size M (Discontinued)

  • Mfr # 6414N/MBK
  • Zoro # G4752736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6414N/MBK
Zoro #
G4752736
UPC #
612230014520
Country of Origin
United States

Dimensions

Size
M

Details

Item
Body Belt
Includes Padding
No
D-Ring Locations
None
Color
Black
Material
Nylon Webbing
For Use With
Harness
Accessory Type
Body Belts

Description

Body Belts, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.