Bolt On Anchor Plate Dh-Ap-12/
Mfr # DH-AP-12/
Zoro # G1929109
product price: $1,603.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA, ANSI and CSA standards
Anchor Material
Steel
Workers per System
3
For Use With
Accessories Manufactured or Approved by Miller, Portable Fall-Arrest Masts
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DH-AP-12/
Zoro #
G1929109
UPC #
-
Country of Origin
United States
Details
Item
Anchor Plate
Standards
OSHA, ANSI and CSA standards
Anchor Material
Steel
Workers per System
3
For Use With
Accessories Manufactured or Approved by Miller, Portable Fall-Arrest Masts
Color
Gray
Finish
Matte
Includes Mounting Hardware
No
Post Anchor Component
Anchor Plate
Post Anchor Components
Base
Includes D-Ring Tie-Off
No
Base Material
Steel
Brand and Series
Honeywell Miller DuraHoist
Series
DuraHoist
Anchor Installation
Permanent, Reusable
For Surface Material
Concrete, Steel
Number of Mounting Holes
4
Other Standards
CSA
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Attachment Point
swivel tie-off points
Material
Steel
Description
Anchor Plate, For Use With Accessories Manufactured or Approved by Miller, Portable Fall-Arrest Masts, Workers per System 3, For Surface Material Concrete, Steel, OSHA Standards Met OSHA, Other Standards CSA, Number of Mounting Holes 4, Anchor Installation Permanent, Reusable, Includes D-Ring Tie-Off No, ANSI Standards Met ANSI, Anchor Material Steel, Base Material Steel, Color Gray, Includes Mounting Hardware No, Mounting Location Floor, Mounting Type Bolt-On, Post Anchor Component Anchor Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.