Zoro Homepage

Bumper Rec, Bolt On, 16-3/4" L, 450 lb Cap

  • Mfr # DH-14/

  • Zoro # G501113855


product price: $1,108.99
/ea
Free Shipping & Returns

Key Features

For Hitch Receiver Width
2 13/100 in
Finish
Zinc Plated
Base Mount Style
Installed between the DH-12/ and vehicle
Brand and Series
Honeywell Miller
Height
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-14/
Zoro #
G501113855
UPC #
612230122041
Country of Origin
United States

Dimensions

For Hitch Receiver Width
2 13/100 in
Height
2 1/8 in
Extension Tube Length
16 3/4 in
Length
16 3/4 in
Width
2 1/8 in

Details

Item
Bumper Rec
Finish
Zinc Plated
Base Mount Style
Installed between the DH-12/ and vehicle
Brand and Series
Honeywell Miller
Confined Space Component
Universal Joint Assembly
For Use With
Vehicle Hitch Mounts
Compatible Component
Vehicle Hitch Mount Base
Base Material
Steel
Base Features
Adjustable
Hitch Mount Component
Joint Assembly
Color
Silver
Weight Capacity
450 lb

Description

Bumper Rec, Length 16 3/4 in, Color Silver, Width 2 1/8 in, Height 2 1/8 in, Mounting Location Vehicle Hitch, Hitch Mount Component Joint Assembly, For Use With Vehicle Hitch Mounts, Compatible Component Vehicle Hitch Mount Base, Finish Zinc Plated, Confined Space Component Universal Joint Assembly, Weight Capacity 450 lb, Extension Tube Length 16 3/4 in, Mounting Type Bolt-On, For Hitch Receiver Width 2 13/100 in, Includes Not Applicable, Base Features Adjustable, Base Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.