3-Ft. Length, 1/4-In. Dia. Vinyl-Coated Wire Rope, 1 Captive Eye Carabiner And 1 3-In. O-Ring 8187V/3Ftv
Mfr # 8187V/3FTV
Zoro # G702492568
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Series
8187V
Weight Capacity
400 lb
Includes
Forged Steel Auto-Lock Captive Eye Carabiner with 1 in Gate Opening, Vinyl Coated Galvanized Wire Rope
Standards
ANSI, CSA, OSHA
Inside Width
2 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8187V/3FTV
Zoro #
G702492568
UPC #
612230096335
Country of Origin
United States
Dimensions
Inside Width
2 1/4 in
Inside Length
3 1/2 in
Overall Length
3 1/2 in
Width
3 1/2 in
Cable Dia.
1/4 in
Length
3 1/2 in
Cable Diameter
0.25 in
Description
Anchorage Connector, Includes Forged Steel Auto-Lock Captive Eye Carabiner with 1 in Gate Opening, Vinyl Coated Galvanized Wire Rope, D-Ring Material Steel, Overall Length 3 1/2 in, Pass-Through End O-Ring, Pole Hook Type Not Applicable, Tie-Off Connector D-Ring, Attachment Point Carabiner, Wear Pad No, Webbing Width Not Applicable, Cable Diameter 0.25 in, Anchor Material Steel, Vinyl, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI, OSHA Standards Met OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.