Concrete Anchor, 2 ft Length, 5,000 lb Weigth Capacity, Polyester Anchor, Webbed Loop
Mfr # 8185C/2FTGN
Zoro # G102016968
product price: $44.72
/eaKey Features
Standards
ANSI A10.32, Z359-2007, OSHA 1926.502, 1910.66
Length
2 ft
Weight Capacity
5,000 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8185C/2FTGN
Zoro #
G102016968
UPC #
612230119942
Country of Origin
United States
Dimensions
Length
2 ft
Width
1 3/4 in
Webbing Width
1.75 in
Overall Length
2 ft
Ring Diameter
2 1/4 in
Max. Pole Length
2 ft
Ring Inside Dia.
2 1/4 in
Ring Inside Diameter
2 1/4 in
Details
Item
Concrete Anchor
Standards
ANSI A10.32, Z359-2007, OSHA 1926.502, 1910.66
Weight Capacity
5,000 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
Webbed Loop
Workers per System
1
Includes
Concrete Anchor Strap
Wear Pad
Yes
Pass-Through End
Webbed Loop
Anchor Installation
Reusable
Anchorage End Connection
Push Through Eye bolt
Brand and Series
Honeywell Miller
ANSI Standards Met
ANSI A10.32, ANSI Z359-2007
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Material
Polyester
Description
Concrete Anchor, Maximum Hole Depth Not Applicable, Number of Bolts Included Not Applicable, Weight Capacity 5,000 lb, Anchor Material Polyester, Anchor Installation Reusable, Tensile Strength 5,000 lb, Attachment Point Webbed Loop, Overall Length 2 ft, Width 1 3/4 in, Detent Anchor Components Not Applicable, ANSI Standards Met ANSI A10.32, ANSI Z359-2007, ASTM Standards Met ASTM 50, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Ring Inside Diameter 2 1/4 in, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.