Zoro Homepage

Cross Arm Strap, 4 ft Length, 400 lb Weigth Capacity, Polyester Anchor, D-Ring

  • Mfr # T7314/4FTAF

  • Zoro # G202203619


product price: $70.19
/ea

Key Features

Standards
ANSI, CSA, OSHA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7314/4FTAF
Zoro #
G202203619
UPC #
612230062385
Country of Origin
United States

Dimensions

Length
4 ft
Cable Dia.
4 ft
Lifeline Length
4 ft
Overall Length
4 ft
Webbing Width
2 in

Details

Item
Cross Arm Strap
Standards
ANSI, CSA, OSHA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
Visual Load Indicator
Yes
Includes
D-Ring, Web Loop
D-Ring Material
Polyester
Lifeline Material
Polyester Webbing
Includes Extension Post
No
Brand and Series
Honeywell Miller
Series
Titan
Anchor Installation
Reusable
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Tie-Off Connector
Web Loop
Pass-Through End
Webbed Loop
ANSI Standards Met
ANSI A10.32, ANSI Z359.1
Wear Pad
No
Material
Polyester

Description

Cross Arm Strap, D-Ring Material Polyester, Overall Length 4 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector Web Loop, Attachment Point D-Ring, Wear Pad No, Webbing Width 2 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ASTM Standards Met ASTM B117-19, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Pass-Through, Series Titan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.