Cross Arm Strap, 3 ft Length, 400 lb Weigth Capacity, Polyester Anchor, 5,000 lb Tensile Strength
Mfr # T7314/3FTAF
Zoro # G002595822
product price: $66.19
/eaKey Features
Standards
ANSI, CSA, OSHA
Weight Capacity
400 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T7314/3FTAF
Zoro #
G002595822
UPC #
612230062378
Country of Origin
Mexico
Dimensions
Length
3 ft
Lifeline Length
3 ft
Cable Dia.
3 ft
Overall Length
3 ft
Webbing Width
2 in
Description
Cross Arm Strap, D-Ring Material Polyester, Overall Length 3 ft, Pass-Through End Webbed Loop, Pole Hook Type Not Applicable, Tie-Off Connector Web Loop, Attachment Point D-Ring, Wear Pad No, Webbing Width 2 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 400 lb, Anchor Installation Reusable, ANSI Standards Met ANSI A10.32, ANSI Z359.1, ASTM Standards Met ASTM B117-19, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Mounting Type Pass-Through, Series Titan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.