This item is Discontinued.

Miller Drop Thru Anr, 1,000 lb Capacity RACDTA-5K6/6FT

Drop Thru Anr, 1,000 lb Capacity (Discontinued)

  • Mfr # RACDTA-5K6/6FT
  • Zoro # G302016928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACDTA-5K6/6FT
Zoro #
G302016928
UPC #
612230223779
Country of Origin
United States

Dimensions

Max. Pole Length
6 ft
Overall Length
6 ft
Maximum Pole Length
6 ft

Details

Item
Drop Thru Anchor
Standards
ANSI Z359.1-2007, ANSI Z359.7-2011, OSHA 1926.502
Weight Capacity
1,000 lb
Tensile Strength
1,000 lb
Anchor Material
Steel
Attachment Point
D-Ring
Workers per System
1
D-Ring Material
Steel
Includes
Drop Through Anchor with Swivel Plate
Pass-Through End
D-Ring
Anchor Installation
Reusable
Brand and Series
Honeywell Miller
ANSI Standards Met
ANSI Z359.1-2007, ANSI Z359.7-2011
Wear Pad
No
Tie-Off Connector
Swivel Ring
OSHA Standards Met
OSHA 1926.502

Description

Drop Thru Anchor, Includes Drop Through Anchor with Swivel Plate, D-Ring Material Steel, Overall Length 6 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Swivel Ring, Attachment Point D-Ring, Wear Pad No, Webbing Width Not Applicable, Cable Diameter Not Applicable, Anchor Material Steel, Weight Capacity 1,000 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1-2007, ANSI Z359.7-2011, OSHA Standards Met OSHA 1926.502, Maximum Pole Length 6 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.