Shop HONEYWELL MILLER
See all product information
Create Account
Falcon+ Edge Self-Retracting Lifeline, Swivel Snap Hook, Steel, 1 Leg(s), 420 lb Weight Capacity
- Mfr # MFS-LEP1-02/30FT
- Zoro # G112316539
product price:Â
$
666.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
Falcon+ Edge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFS-LEP1-02/30FT
- Zoro #
- G112316539
- UPC #
- 612230303174
- Country of Origin
- Mexico
Dimensions
- Lifeline Length
- 30 ft
Details
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Harness End Connection
- Swivel Snap Hook
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Falcon+ Edge
- Visual Load Indicator
- Yes
- Anchoring Location
- Overhead Only
- SRL Housing Material
- Steel
- Lifeline Material
- Steel
- OSHA Standards Met
- OSHA 1926.502
- Sealed
- No
- Minimum User Weight
- 130 lb
- Rescue Method
- Self
- Anchorage End Connection Type
- Carabiner
- Anchorage End Connection Material
- Steel
- ANSI SRL Class (2021)
- Class 2
- Minimum Weight Capacity
- 130 lb
- ANSI Standards Met
- ANSI Z359.14-2021
- RFID Equipped
- Yes
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 2, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon+ Edge, ANSI Standards Met ANSI Z359.14-2021, Minimum Weight Capacity 130 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.