Shop HONEYWELL MILLER
See all product information
Create Account
Falcon+ Self-Retracting Lifeline, 20 / 30 / 50 Length, Swivel Snap Hook, Steel, 1 Leg(s)
- Mfr # MFS-OGC1-02/50FT
- Zoro # G212316514
product price:Â
$
584.99
/ea
Free Shipping & Returns
Key Features
Length
20 / 30 / 50
Weight Capacity
420 lb
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MFS-OGC1-02/50FT
- Zoro #
- G212316514
- UPC #
- 612230303136
- Country of Origin
- Mexico
Dimensions
- Length
- 20 / 30 / 50
- Lifeline Length
- 50 ft
Details
- Item
- Self-Retracting Lifeline
- Weight Capacity
- 420 lb
- Harness End Connection
- Swivel Snap Hook
- Harness End Connection Material
- Steel
- Number of Legs
- 1
- Series
- Falcon+
- Lifeline Material
- Steel
- Anchoring Location
- Overhead Only
- SRL Housing Material
- Steel
- Visual Load Indicator
- yes
- Anchorage End Connection Type
- Carabiner
- ANSI SRL Class (2021)
- Class 1
- Rescue Method
- Self
- OSHA Standards Met
- OSHA 1926.502
- Anchorage End Connection Material
- Steel
- Other Standards
- CSA Z259.2.2:2017
- Minimum Weight Capacity
- 130 lb
- Minimum User Weight
- 130 lb
- ANSI Standards Met
- ANSI Z359.14-2021
- RFID Equipped
- Yes
- Sealed
- No
Description
Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series Falcon+, ANSI Standards Met ANSI Z359.14-2021, Minimum Weight Capacity 130 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.