Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Miller Fall Limiter, 11 ft., Red FL11-11-Z7/11FT

Fall Limiter, 11 ft., Red (Discontinued)

  • Mfr # FL11-11-Z7/11FT
  • Zoro # G0619291
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL11-11-Z7/11FT
Zoro #
G0619291
UPC #
612230156329
Country of Origin
United States

Dimensions

Length
11 ft.
Strap Width
1"
SRL Length
11 ft.
Cable Dia.
1"

Details

Item
Fall Limiter
Weight Capacity
310 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class B, CSA Z259.2.2-98
Number of Legs
1
Series
MiniLite
Anchorage Hook Type
Steel Swivel Snap Hook
SRL Weight
4.8 lb.
Harness Hook Type
Steel Snap Hook
Locking Harness Connection Hook Type
Locking Rebar Hook
Max. Working Load
310 lb.
Tensile Strength
3000 lb.
Housing Material
High-Impact Nylon
Fall Braking System
Internal Locking Pawls
Locking Anchorage Connection Hook Type
Locking Snap Hook
Anchorage Hook Gate Opening
3/4"
Braking System
Internal Locking Pawls
SRL Housing Material
Thermoplastic
Visual Load Indicator
Yes
Harness Hook Gate Opening
3/4"

Description

The Miller MiniLiteâ„¢ Fall Limiter is an 11 ft. (3.3 m) self-retracting web lanyard with a quick-activating braking system that limits free falls.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.