This item is Discontinued.

Miller 7-1/2 ft. L 400 lb. Weight Capacity Red Fall Limiter MFLT-4/7.5FT

7-1/2 ft. L 400 lb. Weight Capacity Red Fall Limiter (Discontinued)

  • Mfr # MFLT-4/7.5FT
  • Zoro # G4401844
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFLT-4/7.5FT
Zoro #
G4401844
UPC #
612230180904
Country of Origin
Unknown

Dimensions

Length
7-1/2 ft.
SRL Length
7 ft. 6"
Cable Dia.
1"

Details

Item
Fall Limiter
Weight Capacity
400 lb
Standards
ANSI, ANSI Z359, OSHA
Locking Anchorage Connection Hook Type
5K Snap Hook
Harness Hook Gate Opening
3/4"
Locking Harness Connection Hook Type
Locking Snap Hook
Fall Braking System
Internal Locking Pawls
Anchorage Hook Type
5K(R) Snap Hook
SRL Housing Material
Nylon
Number of Legs
1
Visual Load Indicator
Yes
Tensile Strength
3000 lb.
Harness Hook Type
Swivel Snap Hook
Housing Material
Nylon
Line Material
Polymer
Type
Tie-Back Retractable
Anchorage Hook Gate Opening
3/4"
SRL Weight
4.1kg
Color
Red

Description

Fall Limiter, Number of Legs 1, Weight Capacity 400 lb, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.