This item is Discontinued.

Miller 9 ft. L 310 lb. Weight Capacity Red Self-Retracting Lifeline PFL-11-Z7/9FT

9 ft. L 310 lb. Weight Capacity Red Self-Retracting Lifeline (Discontinued)

  • Mfr # PFL-11-Z7/9FT
  • Zoro # G0619486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFL-11-Z7/9FT
Zoro #
G0619486
UPC #
612230180072
Country of Origin
Unknown

Dimensions

Length
9 ft.
Rebar Hook Gate Opening Size
2-1/2
Lifeline Width
1

Details

Item
Self-Retracting Lifeline
Series
Scorpion
Weight Capacity
310 lb
Standards
ANSI A10.32, ANSI Z359.14 Class A, ANSI Z359.14 Class B, OSHA 1910.66, OSHA 1926.502, CSA Z259.2.2-98
Number of Legs
1
Line Material
Vectron(R) Core, Polyester Jacket
Tensile Strength
3000 lb.
Harness Hook Gate Opening
2-1/2"
Visual Load Indicator
Yes
Color
Red
Anchorage Hook Gate Opening
3/4"
SRL Housing Material
Aluminum, Thermoplastic
Anchorage End Connection Material
Steel
Anchorage End Connection
2-1/2" Steel Rebar Hook
Anchorage End Connection Type
Rebar Hook
Anchoring Location
Overhead Only
RFID Equipped
Yes
ANSI SRL Type
SRL
Lifeline Material
Vectran(R) Polyester Webbing
Sealed
No
Harness End Connection Material
Steel
Replaceable Lifeline
No
Harness End Connection
Snap Hook
ANSI SRL Class
Class A, Class B

Description

Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 9 ft, Lifeline Material Vectran(R) Polyester Webbing, Number of Legs 1, RFID Equipped Yes, Weight Capacity 310 lb, Series Scorpion, Rebar Hook Gate Opening Size 2-1/2 In., Color Red, Lifeline Width 1 In., Replaceable Lifeline No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.