Zoro Homepage
This item is Discontinued.
Miller Fall Limiter, 9 ft., Red MFL-17-Z7/9FT

Fall Limiter, 9 ft., Red (Discontinued)

  • Mfr # MFL-17-Z7/9FT
  • Zoro # G5391407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFL-17-Z7/9FT
Zoro #
G5391407
UPC #
612230210700
Country of Origin
United States

Dimensions

Length
9 ft.
Cable Dia.
1"
Strap Width
1"
SRL Length
9 ft.

Details

Item
Fall Limiter
Weight Capacity
400 lb.
Color
Red
Standards
OSHA 1926.502, 1910.66, ANSI A10.32, ANSI Z359.14 Class A& B, CSA Z259.2.2-98
Number of Legs
1
Series
TurboLite
Braking System
Internal Locking Pawls
SRL Weight
3.1 lb.
Locking Harness Connection Hook Type
Without Anchorage Connector
Locking Anchorage Connection Hook Type
Aluminum Locking Rebar Hook with 3600 lb. Gate Strength
Anchorage Hook Gate Opening
2-1/2"
Harness Hook Type
Steel Swivel Snap Hook
Anchorage Hook Type
Aluminum Rebar Hook
SRL Housing Material
Impact-Resistant Nylon
Tensile Strength
3000 lb.
Fall Braking System
Internal Locking Pawls
Visual Load Indicator
Yes
Housing Material
High-Impact Nylon
Max. Working Load
400 lb.

Description

Fall Limiter, Number of Legs 1, Weight Capacity 400 lb, Series TurboLite, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.