This item is Discontinued.

Miller 9 ft. L 310 lb. Weight Capacity Black/Red Fall Limiter PFL-4/9FT

9 ft. L 310 lb. Weight Capacity Black/Red Fall Limiter (Discontinued)

  • Mfr # PFL-4/9FT
  • Zoro # G1818801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFL-4/9FT
Zoro #
G1818801
UPC #
612230102319
Country of Origin
Mexico

Dimensions

SRL Length
9 ft.
Length
9 ft.

Details

Item
Fall Limiter
Weight Capacity
310 lb
Standards
ANSI A10.32, CSA, OSHA
Visual Load Indicator
Yes
Housing Material
Aluminum
Harness Hook Gate Opening
3/4"
Number of Legs
1
SRL Housing Material
Aluminum
Color
Black/Red
Locking Harness Connection Hook Type
Locking Snap Hook
Locking Anchorage Connection Hook Type
Carabiner with Swivelling Shackle
Anchorage Hook Type
Carabiner, Swivel Snap Hook
Line Material
Polyester
Tensile Strength
3000 lb.
Harness Hook Type
Snap Hook

Description

Fall Limiter, Number of Legs 1, Weight Capacity 310 lb, Color Black/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.