Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

H500 Fall Protection Harness, Universal (L/XL), 420 lb, Mating Chest/ Tongue Leg Straps

  • Mfr # H5CC311022

  • Zoro # G2539080


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (L/XL)
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5CC311022
Zoro #
G2539080
UPC #
612230241629
Country of Origin
Mexico

Dimensions

Color and Size
Green - Universal

Details

Item
Fall Protection Harness
Harness Sizing
Universal (L/XL)
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
OSHA 1926.502, ANSI Z359.11 and CSA Z259.10 Standards
Webbing Material
Polyester
Series
H500
Includes Padding
Yes
Hardware Material
Steel
Torso Adjustment
Yes
Harness Color
Green
Webbing Coating
Uncoated
Harness D-Ring Material
Steel
Features
Dedicated SRL Web Link, Resettable Lanyard Keepers, Smart Anti-Tangle Hassel-Free Donning
With Belt
No
Padding Location
Back, Shoulder, Waist
RFID Equipped
No
OSHA Standards Met
OSHA 1926.502
Industry
Construction
Other Standards
CSA Z259.10
Safety Features
Belt
ANSI Standards Met
ANSI Z359.11

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Mating, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing Universal (L/XL), Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Waist, Torso Adjustment Yes, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, ANSI Standards Met ANSI Z359.11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.