Zoro Homepage

Fall Protection Kit, Size: L/XL

  • Mfr # TRK2000-Z7/25FT

  • Zoro # G8039081


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
L/XL
Kit Components
Harness, Lanyard, 25 ft. Rope Lifeline, Anchor Strap, Rope Grab, Manual
Color
Orange
Hardware Material
Stamped or Forged Alloy Steel
Standards
OSHA, ANSI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRK2000-Z7/25FT
Zoro #
G8039081
UPC #
612230224172
Country of Origin
Mexico

Details

Item
Fall Protection Kit
Harness Sizing
L/XL
Kit Components
Harness, Lanyard, 25 ft. Rope Lifeline, Anchor Strap, Rope Grab, Manual
Color
Orange
Hardware Material
Stamped or Forged Alloy Steel
Standards
OSHA, ANSI
Tensile Strength
5000 lb.
Includes
Harness, Lanyard, 25 ft. Rope Lifeline, Anchor Strap, Rope Grab, Manual
Weight Capacity
400 lb.
Front D-Ring
No
Line Material
Polyester
Chest Strap Buckles
Mating
Back D-Ring
Yes
Shoulder Strap Buckles
None
Side D-Rings
No
Subpelvic Strap
Yes
Leg Strap Buckles
Mating
Webbing Materials
Polyester
Stretchable
No

Description

Fall Protection Kit, Harness Sizing L/XL, Weight Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.