Fall Protection Kit, Size: Universal
Mfr # TK4051-Z7/U/6FTAK
Zoro # G6124189
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal
Kit Components
Harness, Lanyard, 25 ft. Rope Lifeline, Anchor Strap, Rope Grab, Manual
Color
Orange
Hardware Material
Steel
Standards
OSHA, ANSI, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TK4051-Z7/U/6FTAK
Zoro #
G6124189
UPC #
-
Country of Origin
Mexico
Details
Item
Fall Protection Kit
Harness Sizing
Universal
Kit Components
Harness, Lanyard, 25 ft. Rope Lifeline, Anchor Strap, Rope Grab, Manual
Color
Orange
Hardware Material
Steel
Standards
OSHA, ANSI, CSA
Tensile Strength
5000 lb.
Includes
Harness, 6 ft. Shock Absorbing Lanyard
Weight Capacity
310 lb.
Chest Strap Buckles
Mating
Webbing Materials
Polyester
Line Material
Polyester
Front D-Ring
No
Back D-Ring
Yes
Side D-Rings
No
Subpelvic Strap
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Leg Strap Buckles
Mating
Stretchable
No
Description
Fall Protection Kit, Harness Sizing Universal, Weight Capacity 310 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.