Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Floor Mount Sleeve - Zinc Plated

  • Mfr # DH-20ZP/

  • Zoro # G202753756


product price: $1,363.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb
Standards
ANSI, OSHA
Lifeline Material
Zinc Plated
Includes Mounting Hardware
Yes
Tensile Strength
5,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-20ZP/
Zoro #
G202753756
UPC #
612230156138
Country of Origin
United States

Details

Item
Floor Flush mount sleeve
Weight Capacity
310 lb
Standards
ANSI, OSHA
Lifeline Material
Zinc Plated
Includes Mounting Hardware
Yes
Tensile Strength
5,000 lb
Brand and Series
Miller DuraHoist
Includes Extension Post
No

Description

Floor Flush mount sleeve, Weight Capacity 310 lb, Cable Diameter Not Applicable, Cable Sleeve Type Not Applicable, Channel Width Not Applicable, Includes Not Applicable, Ladder Lifeline Component Not Applicable, Lifeline Length Not Applicable, Pass-Through Type Not Applicable, Detaches from Lifeline Not Applicable, Includes Extension Post No, Includes Mounting Hardware Yes, Ladder Lifeline Style Not Applicable, Required Accessories Not Applicable, Series Not Applicable, Standards ANSI, OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.