Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Four Piece Hoist Winch System, 64 in. W

  • Mfr # DH-1/

  • Zoro # G1804881


product price: $12,081.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Height
74 to 89 in
Confined Space Item
Davit System
Standards
OSHA, ANSI, CSA
Includes
Mast (DH-3/), Base (DH-4/), Man Handler Hoist/Winch (65-ft)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DH-1/
Zoro #
G1804881
UPC #
-
Country of Origin
United States

Dimensions

Height
74 to 89 in
Base Width
3 ft
Winch Cable Length
65 ft
Base Depth
50 in
Winch Cable Dia.
3/16 in
Davit Base Width
70 in to 97 in
Minimum Height
6 5/8 ft
Maximum Height
8 3/8 ft
Maximum Base Width
5 3/8 ft
Minimum Base Width
3 1/8 ft

Details

Item
Four Piece Hoist Winch System
Material
Aluminum
Confined Space Item
Davit System
Standards
OSHA, ANSI, CSA
Includes
Mast (DH-3/), Base (DH-4/), Man Handler Hoist/Winch (65-ft)
Offset
12 in to 29 in
Winch Max. Working Load
350 lb.
Winch Cable Tensile Strength
3,600 lb
Winch Cable Material
Steel
Confined Space Component
Davit System
Winch Weight Capacity
350 lb
System Includes
8442-Z7 65 ft
For Use With
Confined Space System
Weight Capacity
350 lb

Description

Four Piece Hoist Winch System, Mounting Location Floor, Confined Space Component Davit System, Mounting Type Freestanding, Material Aluminum, Maximum Base Width 5 3/8 ft, Minimum Base Width 3 1/8 ft, Base Width 3 ft, Maximum Height 8 3/8 ft, System Includes 8442-Z7 65 ft, Minimum Height 6 5/8 ft, SRL Cable Length Not Applicable, Winch Cable Material Steel, Winch Cable Length 65 ft, Winch Weight Capacity 350 lb, Base Depth 50 in, Standards OSHA, ANSI, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.