Zoro Homepage

Full Body Harness, Blk, 310 lb

  • Mfr # H5AFC1S2

  • Zoro # G722579928


product price: $541.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H5AFC1S2
Zoro #
G722579928
UPC #
612230305697
Country of Origin
China

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Belt, Flame Retardant, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Polyamide Coated Steel, Harness Sizing Universal, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Quick-Connect, Weight Capacity 420 lb, D-Ring Locations Back, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021, ASTM Standards Met ASTM F887

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.